R24 Curved Claw Nail Hammer All Steel Smooth Face 680g (24oz) VAUR24
0
1
2
3

R24 Curved Claw Nail Hammer All Steel Smooth Face 680g (24oz) VAUR24

Order Code: ZT1295742P

£45.99 Inc VAT (20%)


Description

The Vaughan Curved Claw Nail Hammer is an all steel curved claw hammer with full-polished head with an octagon neck and a round face. Forged from high-carbon steel with patented Shock-Blok plug in its head using hickory and rubber to absorb shock. For comfort and control, it has an exclusive air cushioned, slip-resistant grip. Sizes 450g (16oz), 570g (20oz) and 680g (24oz). Made in the USA. The Vaughan R24 Curved Claw Nail Hammer has the following specifications Weight 680g (24 oz). Handle length 355mm (14 inch).

See full description
Specifications for R24 Curved Claw Nail Hammer All Steel Smooth Face 680g (24oz) VAUR24
  • Weight
    680g (24oz)
  • Grip Type
    Air-Cushioned
  • Head Type
    Curved Claw
  • Face Type
    Smooth
  • Head Weight
    24oz
    680g
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome