Slater's Hammer ROU61800
0
1
2

Slater's Hammer ROU61800

Order Code: ZT1290854P

£20.49 Inc VAT (20%)


Description

Roughneck Slater's Hammer has a pointed pick at one end for making holes in slates and a claw in the centre of the head for pulling nails. On the opposing end is a rectangular striking head for tile fixing. The hammer head is constructed as a one piece with steel handle, and the hammer has a comfortable non-slip rubber grip. Weight 454g (16oz).

Specifications for Slater's Hammer ROU61800
  • Head Weight
    454g (16oz)
  • Type
    Slaters
  • Shaft Type
    Steel
  • Handle Type
    Non-Slip
  • Hammer Type
    Slaters
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome