Ultra Claw Hammer Leather 425g (15oz) ESTE15SR
0
1
2
3
4

Ultra Claw Hammer Leather 425g (15oz) ESTE15SR

Order Code: ZT1461224S

£63.99 Inc VAT (20%)


Description

The Estwing Ultra Series Claw hammers are one-piece forged and are engineered lighter to drive nails faster. An extra pulling notch is built into the head, along with a magnetic nail starter. This hammer has a traditional leather handle grip made from leather washers pressed on and riveted. Made in the USA from high-quality steel. Specifications Weight 425g (15oz). Handle length 343mm (13.1/2in).

Specifications for Ultra Claw Hammer Leather 425g (15oz) ESTE15SR
  • Face Style
    Smooth
  • Head Weight
    425g
  • Claw Type
    Straight Claw
  • MFR Part No.
    ESTE15SR
  • Weight
    425g (15oz)
  • Grip Type
    Leather
  • Head Type
    Straight Claw
  • Face Type
    Smooth
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome