3lb Double Face Sledge Hammer
0
1

3lb Double Face Sledge Hammer

Order Code: ZT5519067S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Features: Double face sledgehammer Striking surfaces are precision ground and heat treated High-grade steelhead fibreglass core shaft TPR handles for comfort and grip when using this application as well as rubberised grip for less wrist shock

Specification: Handle length: 315mm Head weight: 3lb - 1.35Kg Total length of hammer: 360mm

Specifications for 3lb Double Face Sledge Hammer
  • Total Length
    360mm
  • Handle Length
    315mm
  • Product Type
    Sledge Hammer
  • Shaft Material
    Fibreglass
  • Head Weight
    3lb - 1.35kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome