Hammer (XL) 20oz 16" - FSK5274624H

Hammer (XL) 20oz 16" - FSK5274624H

Order Code: ZT3372983SCopy

£101.99 Inc VAT (20%)


Description

Ideal for a wide range of job's, this general-purpose hammer incorporates our IsoCore shock control system, reducing the shock and vibration your body endures by 70%. Made to reduce muscle fatigue and joint pain, perform at your best with every swing. The dual layer handle is made to absorb any residual vibration, lessening the trauma your body receives.

Features and Benefits
•IsoCore Shock Control System to reduce shock and vibration by up to 70
•take on a wide variety of tasks while helping to reduce muscle fatigue and joint pain
•Premium steel is forged into a perfectly balanced design to make every swing your best
•A magnetic nail starter allows you to start nails with one hand and a rip claw pulls nails quickly and easily.
•performance handle design fits your hand securely and comfortably, for precision strikes or swinging with maximum force
•Strategic texturing helps improve grip while reducing blisters

See full description
Specifications for Hammer (XL) 20oz 16" - FSK5274624H
  • Overall Length
    384mm
  • Special Features
    Anti-vibration
  • Number of Pieces
    1
  • Face Material
    Steel
  • Type
    Faced Hammer
  • Head Weight
    8855g
  • Shaft Material
    Steel
  • Head Material
    Steel
  • MFR Part No.
    1020215

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome