Hickory Shaft Club Hammers

Hickory Shaft Club Hammers


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Club (or lump) hammers are fully forged and heat treated with a flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Finished with a hickory shaft and available in three sizes to suit your requirements.

Features and Benefits
• Hickory shaft is durable and resilient against impact
• Fine grain, forged steel head delivers an impressive blow
• Polished faces work to reduce damage to the work-piece

Typical Applications
• Carpentry
• Woodworking
• Construction

See full description

Feature Attributes

Head Material:
Drop Forged Steel
Shaft Material:
Wood
Special Features:
Waxed Shaft
Grip Type:
Plain Shaft
Hammer Type:
Lump Hammer
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome