Hickory Shaft Sledge Hammer - 6.4kg/14lb

Hickory Shaft Sledge Hammer - 6.4kg/14lb

Order Code: ZT4975056S

£94.99 Inc VAT (20%)
£99.995% off
QuantityPriceDiscount
1 - 4£94.990%
5 +£89.296%


Description

Polished face, high carbon steel solid forged head, that's correctly hardened and tempered with a lacquer coating for rust protection. Natural straight grained hickory shaft sanded and lacquered.

Specifications for Hickory Shaft Sledge Hammer - 6.4kg/14lb
  • Shaft Material
    Hickory
  • Head Material
    High Carbon Steel
  • Hammer Type
    Sledge Hammer
  • Number of Pieces
    1
  • Weight
    6.4kg / 14lb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome