Sledge Hammer (L) 8LB 36"
0
1

Sledge Hammer (L) 8LB 36"

Order Code: ZT3140928S

£71.99 Inc VAT (20%)


Description

This powerful sledgehammer incorporates our IsoCore Shock Control System, reducing shock and vibration by up to 50% making it ideal for hard-hitting, heavy-duty demolition operations. Enabling you to perform difficult demolition activities while reducing muscular fatigue and joint pain. Premium steel that is forged into a one-of-a-kind head with a wedged demolition face allows for maximum destructive force. Including an extra-large driving face for increased strike precision, swing at your best while our IsoCore shock system absorbs the strike stress and vibration.

Features and Benefits
• Reduces shock and vibration by up to 50%
• Perform difficult demolition activities while reducing muscular fatigue and joint pain
• Achieve maximum destructive force with the one-of-a-kind head with a wedged demolition face
• Inseparable riveted head for maximum grip
• Strategic texturing to increase performance grip and reduce blisters

See full description
Specifications for Sledge Hammer (L) 8LB 36"
  • MFR Part No.
    1020219
  • Number of Pieces
    1
  • Head Weight
    4763g
  • Head Material
    Steel
  • Shaft Material
    Steel
  • Type
    Sledge Hammer
  • Overall Length
    921mm
  • Face Material
    Steel
  • Special Features
    Anti-vibration

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome