Sledge Hammer (L)

Sledge Hammer (L)

Order Code: ZT3137430SCopy

£61.99 Inc VAT (20%)


Description

This tool features rounded edges on the striking surface which delay burring and lessen the risk of chipping. Like its bigger brothers, the rubber miss-hit guard helps to lessen jarring and potential injuries or strain. The shaft is made of a fibreglass core and features an elastomeric anti-slip and anti-vibration facility that ensures greater resistance and comfort when in full swing. This tool feature a hardened, tempered and forged carbon steel head making it last longer over the years.

Features and Benefits
• Rounded edges on the striking surface delay burring and less risk of chipping
• Rubber mis-hit guard offers less jarring
• Fibreglass core and elastomeric provides comfort and great resistance
• Anti-slip and anti-vibration handle

See full description
Specifications for Sledge Hammer (L)
  • MFR Part No.
    1001619
  • Head Material
    Steel
  • Special Features
    Anti-vibration
    Slip-Resistant
  • Number of Pieces
    1
  • Overall Length
    750mm
  • Face Material
    Steel
  • Type
    Sledge Hammer
  • Head Weight
    3900g
  • Shaft Material
    Fibreglass
  • Head Diameter
    Sledge Hammermm
  • Face Hardness
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome