Bolt - 60mm Capacity for 1st Op - CRS60A5

Bolt - 60mm Capacity for 1st Op - CRS60A5

Order Code: ZT2625712SCopy

£1,899.99 Inc VAT (20%)
£1,999.995% off


Description

Klamp CRS60 collet chucks are suitable for collets which have a large gripping range. Allowing the collet chuck to handle very rough and unfinished bar, preparing it for a high accuracy second operation. Workpiece remains in a fixed position during actuation, allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece

Features & Benefit
• Can be used for 1st Operation only
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Varibore Collets have a large range allowing for easy holding of Rough Bar

See full description
Specifications for Bolt - 60mm Capacity for 1st Op - CRS60A5
  • Product Range
    Bolt-On Cap Collet Chuck
  • Spindle Mount
    A2-5
  • Collet Capacity
    60mm
  • Capacity
    60mm
  • Rubberflex Collet
    DRFC677
  • Length
    107.5mm
  • Varibore
    D677

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome