Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Collet Chucks
QC30-ER32-060 ER Style Collet Chuck
By Indexa
Order Code:
ZT1124566X
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/collet-chucks/qc30-er32-060-er-style-collet-chuck/p/ZT1124566X
Add to quotation
Schedule an order and save 5%
View all Collet Chucks
Description
QC Quick Change
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for QC30-ER32-060 ER Style Collet Chuck
Collet Capacity
ER32
Shank
IS30
Diameter
50mm
Overall Length
50mm
MFR Part No.
QC30-ER32-060
Standards Met
ISO/DIN 2080
Weight
2855g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome