Quick Change Collet Chuck - 80mm Capacity for 1st Op - QCRS80A8
0
1

Quick Change Collet Chuck - 80mm Capacity for 1st Op - QCRS80A8

Order Code: ZT2625875SCopy

£3,799.99 Inc VAT (20%)


Description

Klamp QCRS80 collet chucks are suitable for collets which have a large gripping range. Allowing the collet chuck to handle very rough and unfinished bar, preparing it for a high accuracy second operation. Workpiece remains in a fixed position during actuation, allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece

Features & Benefit
• Can be used for 1st Operation only
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Varibore Collets have a large range allowing for easy holding of Rough Bar

See full description
Specifications for Quick Change Collet Chuck - 80mm Capacity for 1st Op - QCRS80A8
  • Product Range
    Quick Change Collet Chuck
  • Spindle Mount
    A2-8
  • Collet Capacity
    80mm
  • Capacity
    80mm
  • Length
    162mm
  • Varibore
    D175

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome