22 - 21 ER40 Collet DIN6499

22 - 21 ER40 Collet DIN6499

Order Code: ZT5370180SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 3pm, get it Tomorrow

Description

These ER Collets are the ideal solution for clamping round shank tools in an ER collet chuck, making them perfect for general-purpose machining applications. These collets offer precision, durability, and consistent performance, ensuring reliable tool holding in both manual and CNC machining operations.

Features and Benefits
• Manufactured from hardened and tempered high alloy steel providing enhanced durability and wear resistance, allowing for longer tool life and reducing downtime
• High-precision, strong elastic spring ensures a secure grip on round shank tools, maintaining high accuracy and preventing slippage, which enhances the quality of the machining process
• Conforms to DIN6499 standards guaranteeing precision and compatibility across a wide range of applications, ensuring consistent performance and reducing the risk of collet deformation under load
• 0.008mm runout tolerance offers exceptional accuracy, improving machining results by ensuring minimal tool deviation and better overall workpiece quality

See full description
Specifications for 22 - 21 ER40 Collet DIN6499
  • System of Measurement
    Metric
  • Range Diameter
    21.0 - 22.0mm
  • Series
    ER40
  • Collet Size
    22.0 - 21.0mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome