1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collets
Collet Set
0
1
2
3
4
5

Collet Set


4 Variants From
£89.99

Inc VAT (20%)

See 4 Product Variants
£89.99

Description

ER - Collet Sets
Indexa ER collets are the most versatile tool holding system for any operation that utilises a round shank cutting tool in a machining centre and is suitable for a wide range of applications.

Features & Benefits
• Manufactured from hardened and tempered high alloy steel
• All supplied in hard wearing bench cases
• Conform to DIN 6499 standards
• Well maintained ER system components result in increased tool life, higher feed rates, better work piece accuracy and enhanced work piece finish
• Variety of sets available to suit application

Typical Applications
• Drilling
• Milling
• Tapping
• Reaming
• Boring

Notes
•Sets available:
•ER11: Number of collets: 10 - Range 1.0 - 7.0mm
•ER16: Number of collets: 9 - Range 1.0 - 10.0mm
•ER20: Number of collets: 11 - Range 2.0 - 13.0mm
•ER25: Number of collets: 15 - Range 1.0 - 16.0mm
•ER32: Number of collets: 18 - Range 2.0 - 20.0mm
•ER40: Number of collets: 23 - Range 3.0 - 26.0mm

See full description

Feature Attributes

System of Measurement:

Metric

Series:

ER

Product Type:

Collet Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome