8" Superior Combination Pliers
0
1

8" Superior Combination Pliers

Order Code: ZT3521882S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

DURABLE: This superior combination plier is made from drop forged, heat treated steel. SAFE TO USE: It has heavy duty PVC handles with slip guards for added safety. SIZE: 8" (200mm) .

Specifications for 8" Superior Combination Pliers
  • Jaw Material
    Steel
  • Product Type
    Combination Pliers
  • Type
    Superior

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome