Inc VAT (20%)
These high leverage combination pliers are unique in the way that they require 35% less user effort to operate than conventional combination pliers. Each pair possesses cutting edges with an approximate hardness of 63 HRC making them suited for heavy duty applications. The optimised leverage makes for all around easier working including easier cutting, powerful gripping, bending and pulling. The long cutting edges allow the product to cut even thicker cables, whilst the gripping zones effectively clamp on flat and round materials for versatility. Both pairs of pliers are manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum resilience. Available in two sizes to suit your needs.
Features and Benefits
• Requires 35% less user effort than with conventional combination pliers for tru ease of use
• Available in two sizes to suit your preferences and need
• Cutting edges possess an approximate hardness of 63 HRC making the product suited for heavy duty use
• Easier all around cutting, gripping, bending and pulling due to the optimised leverage
• Long cutting edges allow the product to cut thicker cables for versatility of use
• Heavy duty gripping zones allow effective and powerful gripping of flat and round materials
• Manufactured from high-grade special tool steel, forged, multi stage oil-hardened for maximum product longevity
Typical Applications
• Electrical
• Engineering
• Plumbing
• DIY
• Construction
Standards
• IEC 60900 DIN EN 60900
Cutting Capacity:
Copper Cable, Multi-standard dia: 11.5mm,Hard Wire dia: 2.5mm,Piano Wire dia: 2.0mm
Handle Material:
Bi-Material
Type:
Combination Pliers
Special Features:
Ergonomic Grip Handles
Weight:
240 g
Finish/Coating:
Chemically Blackened
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy