1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Combination Wrenches
Combination Spanners, Metric

Combination Spanners, Metric


Select
Select
See all variants from
£4.99Inc VAT (20%)
Up to 3.5% off

See all variants from £4.99

Description

ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738 - DIN 3113
12-point OGV® ring angled at 15°.
Open end angled at 15° from handle axis.
OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• One open end and one ring end for versatility of use
• Open end is angled at 15° from the handle axis to allow the user to deliver maximum torque with ease
• 12 point OGV® ring end maximises the contact surface with the nut for an easier turn and bolstered product longevity
• High chrome finish makes for an easy tool clean
• Available in a range of metric sizes to suit your needs

Typical Applications
• Automotive
• Plumbing
• DIY
• Construction

Standards
• ISO 691
• ISO 1711-1
• ISO 3318
• ISO 7738
• DIN 3113

See full description

Feature Attributes

Number of Points:
12
Material:
Chrome Vanadium Steel
Metric or Imperial:
Metric
End Style:
Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome