1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Combination Wrenches
Imperial Combination Spanners, Hardened Steel

Imperial Combination Spanners, Hardened Steel


Select
Select
See all variants from
£5.99

Inc VAT (20%)

Up to 11% off

See all variants from £5.99

Description

Open end profile is designed to allow greater accessibility & turning arc versus standard pattern combination wrenches. Ring end is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Open ends have mechanical characteristics above and beyond NF ISO 1711 - 1. Ring ends are designed to outperform Aerospace SAE AS 954E Standards
Ring head angle - 15°
Open end head angle - 15°

Feature Attributes

Metric or Imperial:

Imperial

Type:

Combination Spanner

End Style:

Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome