Metric Combination Spanner, Chrome Vanadium Steel, 36mm

Order Code: ZT3805339S

£69.99 Inc VAT (20%)


Description

1952M
Metric offset combination spanners. Vanadium-Extra, nickel and chrome-plated. Open end angle 15, ring end 10 offset, equal opening at both ends. To DIN 3113, ISO 3318, ISO 7738.
Sizes available:
24mm. Overall length: 315mm.
27mm. Overall length: 350mm.
36mm. Overall length: 475mm.

See full description
Specifications for Metric Combination Spanner, Chrome Vanadium Steel, 36mm
  • Number of Pieces
    1
  • Type
    Combination Spanner
  • Insulated
    No
  • Overall Length
    475mm
  • Spanner Size
    36mm
  • Single or Double End
    Double End
  • Metric or Imperial
    Metric
  • Standards Met
    DIN 3113
    ISO 3318
    ISO 7738
  • Number of Points
    12
  • Material
    Chrome Vanadium Steel
  • MFR Part No.
    1952M-36
  • Finish/Coating
    Chrome Satin
    Nickel
  • End Style
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome