1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Combination Wrenches
Short Arm Combination Spanners, Metric

Short Arm Combination Spanners, Metric


Select
See all variants from
£1.99Inc VAT (20%)
Up to 9% off

See all variants from £1.99

Description

Manufactured from quality chrome vanadium steel with hardened jaws and a high polish mirror finish, this range of short arm combination spaners are ideal for regular professional use. Corrosion-resistant and easy to clean, the heat treated tapered jaws and ring are offset at 15° for easier location and application of torque to the fastener. The short arm allows the product to be used effectively in areas of very restricted access. Available in a range of metric sizes.

Features and Benefits
• Polished mirror finish repels dirt and grime making it easier to clean your tool
• Manufactured from chrome vanadium steel for optimum durability
• Available in a variety of metric sizes to suit your needs
• Both ends are offset to a 15° angle to allow you to apply torque effectively and easily
• One ring end and one open end ensures the versatility of the product

Typical Applications
• DIY
• Plumbing
• Engineering
• Automotive

Standards
• ASME B107.6

See full description

Feature Attributes

Number of Pieces:
1
Standards Met:
ASME B107.6.
Number of Points:
12
Type:
Combination Spanner
Metric or Imperial:
Metric
Finish/Coating:
Mirror Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome