Cassida CR46 Compressor Oil 22LTR

Cassida CR46 Compressor Oil 22LTR

Order Code: ZT1218119X

£499.99 Inc VAT (20%)

Currently unavailable

Description

Cassida Fluid CR 32, 46, 68, 100 and 150 are high performance fluids specially developed for use in rotary screw and vane air compressors used in the food and beverage processing and packaging industry. They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food industry.

Specifications for Cassida CR46 Compressor Oil 22LTR
  • Viscosity
    46mm²/s at 40°C
  • Size
    22ltr
  • Container Type
    Barrel
  • MFR Part No.
    600759346
  • Features
    Food Grade
  • Standards Met
    DIN 51506 VBL, VCL, VDL
  • Operating Temperature Range
    -40 to +100°C
  • For Use On
    Compressors
  • Product Type
    Compressor Oil
  • Series
    CASSIDA CR46
  • Viscosity Grade
    46

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome