Coil Spring Compressor 2 Piece 380mm
0
1

Coil Spring Compressor 2 Piece 380mm

Order Code: ZT3927842S

£20.99 Inc VAT (20%)


Description

Hardened carbon steel spring compressors for fitting and removing shock absorbers. Electroplated rust-resistant black phosphate finish. Sliding and threaded jaws for quick positioning. Coarse thread prevents stripping. 1/2" drive or 22mm hex compatible. 300mm capacity.

Specifications for Coil Spring Compressor 2 Piece 380mm
  • Pack Quantity
    2
  • Length
    380mm
  • Product Type
    Coil Spring Compressor
  • Capacity
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome