Schubert 46 Compressor Oil, 20L

Order Code: ZT2658903S

£119.99 Inc VAT (20%)


Description

Schubert is a compressor oil with a high performance based on selected premium (Group II) base fluids.

Features and Benefits
• Part of the Q8 oils clean technology program, ensuring long oil life and excellent compressor cleanliness
• High performance for meeting the challenges of the latest generation compressor

Typical Applications
• Construction
• Metal industries maintenance
• Mining and cement industry
• Paper industry
• Textile industry
• Wood industry
• Power generation

See full description
Specifications for Schubert 46 Compressor Oil, 20L
  • MFR Part No.
    2630215/032
  • Series
    SCHUBERT 46
  • Size
    20L
  • Viscosity
    46
  • Container Type
    Bottle
  • Product Type
    Compressor Oil
  • Standards Met
    DIN 51506 VDL
  • For Use On
    Compressors
  • Viscosity Grade
    46

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome