1000LTR Hori Air Receiver Fixed Feet - VEC00515

1000LTR Hori Air Receiver Fixed Feet - VEC00515

Order Code: ZT5440983SCopy

£1,499.99 Inc VAT (20%)


Description

1000 Litre Capacity, Compressed Air Receiver, BSPP Ported, RAL 5015, Horizontal with Fixing Bracket, Width 605mm, Height 1000mm, Weight 210Kg, Working Temperature -10┬1/4Ôê×C to +50┬1/4Ôê×C, Maximum Working Pressure 12 bar, Jaymac

Specifications for 1000LTR Hori Air Receiver Fixed Feet - VEC00515
  • Capacity
    1000L
  • Product Type
    Compressed Air and Ring Main
  • Height
    1000mm
  • Width
    605mm
  • Working Temperature
    10°C to +50°C
  • Maximum Working Pressure
    12bar
  • Weight
    210kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome