DDVT 3HP 50L V-Twin Direct Drive Compressor
0
1
2
3
4
5
6
7
8
9
10

DDVT 3HP 50L V-Twin Direct Drive Compressor

Order Code: ZT3959444S

£329.99 Inc VAT (20%)


Description

The SIP DDVT 3hp 50ltr V-Twin Direct Drive Compressor is a highly versatile and efficient compressor ideal for general purpose work area applications. This includes small to medium-sized workshops and automotive settings.

A V-Twin aluminium pump ensures greater efficiency and cooling when filling the receiver. It also offers improved resistance to machine wear for long life performance.

Applications & uses: Suitable for general purpose work area applications. Perfect for small to medium-sized workshops. Ideal for automotive settings.

• Brushless induction motor greater efficiency and longer lifespan: Enables the compressor to fully meet its performance capability and support long life use (2.2kW/3hp) .
• V-Twin configuration, direct drive transmission for efficient air production: Oil-lubricated two-cylinder pump delivers a piston displacement of 14CFM for 8CFM of free air delivery for proven and reliable everyday use. The V-Twin configuration delivers smoother and cooler operation, which also reduces vibration and noise levels. A delivery pipe with spiral cooling fin also supports pump cooling.
• 50ltr receiver safely stores compressed air ready for application use: This maintains a consistent supply of up to 10bar air pressure for inflation tasks, air tools and other workshop uses.
• Wheel-mounted design with pull handle ensures outstanding mobility: Allows the compressor to move easily between locations and is simple to store when not in use.
• Easy-to-operate quick-release air connectors offer greater application versatility: Fitted with 1x full pressure air connector (10bar) and 1x adjustable air connector (0bar - 10bar) to optimise air requirements when in use.
• Built-in tank pressure and working pressure gauge optimise air delivery: Provides an accurate display of current pressures for enhanced user operation.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for DDVT 3HP 50L V-Twin Direct Drive Compressor
  • Noise Level
    97dBA
  • Motor Power
    3hp (2.2kW)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome