QT 6L Low Noise Direct Drive Compressor
0
1
2
3
4
5
6
7
8
9
10
11

QT 6L Low Noise Direct Drive Compressor

Order Code: ZT3959460S

£169.99 Inc VAT (20%)


Description

The SIP QT 6ltr Low Noise Direct Drive Compressor is an innovative low noise direct drive compressor ideal for general work area applications. This includes small workshops and mobile uses.

Engineered to operate a reduced sound when in operation, this low maintenance oil-free compressor functions at just 59dB without compromising on air production efficiency. This makes it essential for use in environments where the sound output is of concern.

Applications & uses: Ideal for general purpose work area uses. Perfect for mobile applications.

• Brushless induction motor for greater efficiency and longer lifespan: Features a slow-running 4-pole brushless induction motor which enables the compressor to fully meet its performance capability (0.75hp/550w) .
• Direct drive transmission for efficient low noise air production: Oil-free direct drive twin pumps deliver 1.5CFM for proven and reliable everyday use. Fan-cooled twin cylinder motor and pump unit maximises air production efficiency. Braided air hose offers added durability. Anti-vibration foot mounts also support low noise operation.
• 6ltr receiver tank safely stores compressed air ready for application use: This maintains a consistent supply of compressed air for tools and small workshop tasks.
• Lightweight with carry handle for outstanding portability and ease of storage: The small unit footprint allows the compressor to transport easily and is simple to store when not in use.
• Built-in pressure switch, air pressure regulator and quick release air connection: Optimises the working pressure for effective operation and application use.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for QT 6L Low Noise Direct Drive Compressor
  • Input Supply
    230V (13A)
  • Motor Power
    0.75hp (550w)
  • Noise Level
    59dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome