58cc 300mm 12” Petrol Disc Cutter / Concrete Saw With Diamond Disc

Order Code: ZT2117159S

£529.99 Inc VAT (20%)


Description

Petrol Disc Cutter With Diamond Blade
The HYDC5830 is a petrol-powered 2-stroke disc cutter from Hyundai fitted with a diamond disc for powerful and precise cutting of a number of different materials.

Powerful Hyundai Engine
This disc cutter features a powerful 58cc 2-stroke petrol engine which has a high power to weight ratio compared to traditional 4 stroke engines. This gives you more power, without the strain.

300mm Blade Diameter
The HYDC5830 concrete saw’s large blade diameter of 300mm / 12” allows you to effortlessly cut through stone, brick, tiles, concrete (including reinforced), paving, and a range of other materials.

105mm Cutting Depth
The HYDC5830 cutting disc boasts a large 105mm cutting depth for clean and thorough cuts first-time.

Diamond Blade
Diamond cutting discs offer unrivalled performance in comparison to other lower-quality blades, with diamond blades being able to slice through a number of different materials, such as concrete and brick, with ease.

Straight Line Cutting
The HYDC5830 concrete cutter features a wheeled skid plate to minimise strain and assist with straight-line and low-level cutting and allows the tool to be put down before the diamond disc has finished spinning. Note that you must attach the disc cutter to the mains water supply or a dust suppression tank (sold separately, widely available) which will assist with removing any excess dust created from the cutter.

Well-Balanced Disc Cutter
Weighing 13.2kg with the blade attached, this compact yet powerful machine has also been designed to be incredibly well-balanced for maximum control of your cutting at all times.

Petrol Disc Cutter
As this disc cutter is petrol-powered, it means you won’t have to worry about using it within a certain distance of a power source and also dealing with trailing power cables. You also won’t have to deal with the comparative power limitations of battery-powered saws, as well as having to ensure the battery is charged before use.

3 Year Warranty
This petrol disc cutter is covered by Hyundai’s 3 year platinum warranty for your peace of mind, and also has full UK-based parts backup to maintain your machine for years to come.

Safety Warning
This petrol disc cutter must only be used by experienced operators. As it is petrol-powered, it must never be used inside or in confined spaces due to the risk of carbon monoxide poisoning.

See full description
Specifications for 58cc 300mm 12” Petrol Disc Cutter / Concrete Saw With Diamond Disc
  • Width
    450mm
  • Height
    355mm
  • Depth
    785mm
  • Weight
    13.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome