Xpert Pro Light Concrete Saw 700mm (28in) 2 TPI JAK10505548

Xpert Pro Light Concrete Saw 700mm (28in) 2 TPI JAK10505548

Order Code: ZT2598710S

£37.99 Inc VAT (20%)
£39.995% off


Description

IRWIN Jack Xpert Pro Light Concrete Saw with specially designed large teeth for cutting cellular concrete. The 1mm thick high quality steel blade ensures maximum stability and power transfer. Xpert soft-grip handle provides a positive, lightweight but durable grip, even during prolonged use. 45 and 90 angles on the handle which are useful for marking. Length 700mm (28 in) Hardpoint Teeth 2 tpi

Specifications for Xpert Pro Light Concrete Saw 700mm (28in) 2 TPI JAK10505548
  • Length
    700mm
  • Teeth per Inch
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome