GK 1000 Alligator Powered Lopper 550W 240V

GK 1000 Alligator Powered Lopper 550W 240V

Order Code: ZT1273923PCopy

£109.99 Inc VAT (20%)


Description

The Black and Decker GK 1000 Alligator Powered Lopper is a revolutionary new cutting tool with the cutting performance of a chainsaw but in an easy to use and much less intimidating form. The patented jaws protect the user from the moving cutting chain, whilst the easy oil facility, powerful motor and lopper style dual switch handles make this product intuitive in use. It has a large cutting capacity that makes light work of small branches up to 4 inch (100mm). Specification Input Power: 550W.Max. Material Thickness: 100mm.Bar Length: 10cm.Pitch: 1/4in.Weight: 3kg.

See full description
Specifications for GK 1000 Alligator Powered Lopper 550W 240V
  • MFR Part No.
    GK1000-GB
  • Weight
    3kg
  • Type
    Corded
  • Bar Length
    10cm
  • Power Input
    550W
  • Chainsaw Type
    Corded 240v
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome