Maxxpush Caulking Gun with LED Light 6V (Aa Batteries)
0
1
2
3
4
5
6
7

Maxxpush Caulking Gun with LED Light 6V (Aa Batteries)

Order Code: ZT3248471S

£46.99 Inc VAT (20%)


Description

The Batavia MAXXPUSH Caulking Gun is the perfect caulking gun for every do-it-yourselfer, who occasionally uses a caulking gun. This battery powered caulking gun only weighs 0.9 kilograms and works on 4 AA batteries (NOT supplied) Continuous high discharge pressure and automatic pressure release (anti-leak function) ensure smooth application.

The built-in LED light provides a clear line of sight, even in the darkest corners and the most dimly lit environments. Suitable for all common adhesives and sealants. Compatible with all standard tubes 290-310ml.

Specifications:

Extrusion Speed: Max. 70mm/min.
Extrusion Pressure: 150kgs.
Cartridge Size: Max. 300ml.
Weight: 0.9kg.

See full description
Specifications for Maxxpush Caulking Gun with LED Light 6V (Aa Batteries)
  • Battery Supplied
    4 x AA
  • Max. Carrier Size
    310ml
  • Power Source
    Cordless AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome