12V Combi Drill with 1 x 1.5Ah Battery and 1 X Fast Charger
0
1
2

12V Combi Drill with 1 x 1.5Ah Battery and 1 X Fast Charger

Order Code: ZT4798577S

£103.99 Inc VAT (20%)


Description

Part of the 12V interchangeable multi-tool battery system. This compact 12V cordless combi drill features a 2-speed gearbox, 21 torque settings (maximum torque 30Nm) , spindle lock and a 10mm keyless chuck. It has a variable speed with an electronic brake and forward/reverse function. It is fitted with an LED worklight and has a battery level indicator. There is also a handy belt clip. Supplied inside a blow moulded storage case with a 12V 1.5Ah Li-ion battery and 12V fast charger. Draper 12V interchangeable battery system allows you to combine one battery with any of the tools within the 12V series. It is also fully compatible with the Draper Storm Force® 10.8V series.

See full description
Specifications for 12V Combi Drill with 1 x 1.5Ah Battery and 1 X Fast Charger
  • Voltage
    12V
  • Maximum Hard Torque
    30Nm
  • Product Type
    Combi Drill
  • Power Source
    Cordless
  • Chuck Size
    10mm
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome