18V Brushless Combi Drill 1X 2.0Ah

18V Brushless Combi Drill 1X 2.0Ah

Order Code: ZT2620011S

£119.99 Inc VAT (20%)

Currently unavailable

Description

18V Combi Drill with Brushless Motor Technology with 2.0Ah Lithium-ion battery and 2.4A fast charger25% more power – Brushless motors have fewer moving parts results in a quiet motor that never needs maintenance. The reduced friction enables a better use of available energy from the battery pack as there is no resistance from brushes50% more run time – Brushless motor technology means the carbon brush resistance is eliminated, so less battery energy is wasted. The efficiency of a brushless motor results in a greater run time from each charge2-Speed variable gearbox for efficient drilling of various materials.Drilling, screw driving and hammer functions20+3 position adjustable torque control for consistent application into a variety of materials Trigger switch with locking option for controlled applicationBuilt in LED for improved visibilityErgonomic design with rubber grip overmould for increased user comfortBelt clip that can be positioned on either side of the 18V Brushless Combi Drill13mm keyless chuck for quicker bit changes18V 2.0Ah Lithium-ion battery compatible with JCB 18V cordless and brushless power tools.Charge time in less than 1 hour with JCB 18V 2.4A Fast ChargerLED charge indicatorPart of the JCB 18V Lithium-ion one battery platform rangeUp to 1 hour run time18V 2.4A Fast Charger compatible with JCB 18V Lithium-ion batteries.Charge JCB 18V 2.0Ah Lithium-ion battery in less than 1 hourPart of the JCB 18V range

See full description
Specifications for 18V Brushless Combi Drill 1X 2.0Ah
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Chuck Size
    13mm
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome