18V Combi Drill Bare Unit

18V Combi Drill Bare Unit

Order Code: ZT2620052S

£51.99 Inc VAT (20%)

Currently unavailable

Description

18V Cordless Combi Drill with 2 speed gearbox2-speed variable gearbox for efficient drilling of various materialsDrilling, screwdriver and hammer functions16+3 position adjustable torque control for consistent application into a variety of materials.Trigger switch with locking option for controlled application13mm keyless chuck for quick and convenient bit changes Built in LED for improved visibilityErgonomic design with rubber grip overmould for increased user comfortBelt clip that can be positioned on either side of the 18V Combi Drill

See full description
Specifications for 18V Combi Drill Bare Unit
  • Type
    Cordless Combi Drill
  • Voltage
    18V
  • Product Type
    Combi Drill
  • Power Source
    Cordless
  • Chuck Type
    13mm Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome