18V Combi Drill with 2.0Ah Lithium-ion Battery and 2.4A Charger

18V Combi Drill with 2.0Ah Lithium-ion Battery and 2.4A Charger

Order Code: ZT2620090S

£89.99 Inc VAT (20%)

Currently unavailable

Description

18V Cordless Combi Drill with 2 speed gearbox with 2.0Ah Lithium-ion battery and 2.4A fast charger 2-speed variable gearbox for efficient drilling of various materialsDrilling, screwdriver and hammer functions16+3 position adjustable torque control for consistent application into a variety of materials.Trigger switch with locking option for controlled application13mm keyless chuck for quick and convenient bit changes Built in LED for improved visibilityErgonomic design with rubber grip overmould for increased user comfortBelt clip that can be positioned on either side of the 18V Combi Drill18V 2.0Ah Lithium-ion battery compatible with JCB 18V cordless and brushless power tools.Charge time in less than 1 hour with JCB 18V 2.4A Fast ChargerLED charge indicatorPart of the JCB 18V Lithium-ion one battery platform rangeUp to 1 hour run time18V 2.4A Fast Charger compatible with JCB 18V Lithium-ion batteries.Charge JCB 18V 2.0Ah Lithium-ion battery in less than 1 hourPart of the JCB 18V range

See full description
Specifications for 18V Combi Drill with 2.0Ah Lithium-ion Battery and 2.4A Charger
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Power Source
    Cordless
  • Chuck Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome