DCD796P2-GB 18V XR 13mm Brushless Combi Drill, 2X 5.0AH Battery Packs and Charger in TSTAK Kitbox
0
1
2
3

DCD796P2-GB 18V XR 13mm Brushless Combi Drill, 2X 5.0AH Battery Packs and Charger in TSTAK Kitbox

Order Code: ZT1027128X

£299.99 Inc VAT (20%)


Description

DCD796P2-GB a brushless compact combi drill ideal for professional use and DIY enthusiasts alike. Ultra compact, lightweight design perfect for use in confined spaces. The two speed all metal gearbox provides increased runtime and longer tool life with drill driver and hammer features for multiple applications. 15 position adjustable torque control for consistent screw driving into a variety of materials.

Features and Benefits
• Ultra compact 174mm drill length
• Up to 20x brighter 3 position LED for better visibility
• Improved air-flow to the motor
• Intelligent trigger design allows for total control of application
• Improved ergonomic design with rubber grip overmould to improving user comfort
• Li-Ion battery packs allows for superior insertion and removal with state of charge indicator

Includes
• 2 x 5.0Ah battery packs
• Charger
• TSTAK Kitbox

See full description
Specifications for DCD796P2-GB 18V XR 13mm Brushless Combi Drill, 2X 5.0AH Battery Packs and Charger in TSTAK Kitbox
  • Model Number
    DCD796P2-GB
  • Battery Capacity
    5.0A·h
  • Overall Length
    174mm
  • Number of Batteries Supplied
    2
  • Maximum Hard Torque
    70Nm
  • Blows per Minute
    0 - 9350
    0 - 34000
  • Maximum Soft Torque
    27Nm
  • No Load Speed
    0 - 550rpm
    0 - 2000rpm
  • MFR Part No.
    DCD796P2-GB
  • Wood Drilling Capacity
    40mm
  • Steel Drilling Capacity
    13mm
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Number of Torque Settings
    15+Drill+Hammer Drill
  • Chuck Size
    13mm
  • Chuck Type
    Keyless
  • Weight
    1.8kg
  • Battery Type
    Lithium-Ion
  • Masonry Drilling Capacity
    13mm
  • Series
    DCD796P2-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome