0
1
2

DCD996X1 GB 54V 1X 9.0AH Li-ion FlexVolt XR Brushless Combi Drill

Order Code: ZT1254392X

£339.99 Inc VAT (20%)


Description

Features and Benefits:

• The Dewalt DCD996X1 combi drill is a brushless machine with 9.0Ah FLEXVOLT batteries which equates to a fantastic runtime for this top of the range workhorse.

• As the successor to the popular DCD995 there have been improvements in power, air flow and the LED joblight.

• All metal nitro-carburized chuck prolongs life as it is stronger and rust resitant.

• Carbide inserts improve bit gripping strength and helps to minimise dropped bit frustrations.

• 3 speed gearbox for a greater range of applications.

• Larger brushless motor than previous model gives 34% increase in power Improved air flow to the motor.

• Hammer Function increases speed to 2250rpm - Increased productivity.

• Super bright LED with 3 LEDs which give a range from 2.6 to a massive 60 lumens.

See full description
Specifications for DCD996X1 GB 54V 1X 9.0AH Li-ion FlexVolt XR Brushless Combi Drill
  • Battery Type
    Lithium-ion
  • Battery Capacity
    9.0A·h
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    1
  • Chuck Type
    Keyless
  • Number of Torque Settings
    2
  • MFR Part No.
    DCD996X1-GB
  • Model Number
    DCD996X1-GB
  • Blows per Minute
    Lo: 0 - 8600
    Hi: 0 - 38250
    Med: 0 - 25500
  • No Load Speed
    Lo: 0 - 500rpm
    Med: 0 - 1500rpm
    Hi: 0 - 2250rpm
  • Voltage
    18V
  • Steel Drilling Capacity
    15mm
  • Chuck Size
    13mm
  • Masonry Drilling Capacity
    13mm
  • Maximum Hard Torque
    95Nm
  • Maximum Soft Torque
    66Nm
  • Weight
    1.6 (excluding battery)kg
  • Overall Length
    213mm
  • Wood Drilling Capacity
    55mm
  • Series
    DCD996X1-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome