DCE090ZX1 Brushless LXT Power Cutter 36V (2 x 18V) Bare Unit MAKDCE090ZX1

DCE090ZX1 Brushless LXT Power Cutter 36V (2 x 18V) Bare Unit MAKDCE090ZX1

Order Code: ZT2424388S

£399.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DCE090ZX1 Brushless LXT Power Cutter has a powerful 36V DC motor drive system that is driven by 2 x 18V Li-ion batteries (not supplied). A lock-off button ensures safe operation and an indicator lamp will warn of overload. There is also an electric brake and Active Feedback Sensing Technology which acts to shut down the tool if a sudden decrease in rotation speed occurs. An incorporated LED job light ensures your work is clearly illuminated and the tool also offers a range of safety features. A secure battery cover protects the battery from water during wet cutting tasks. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 6,600/min. Max. Wheel Diameter 230mm Bore Diameter 22.23mm Max. Wheel Thickness 3.0mm Max. Cutting Capacity 88mm Weight 5.6kg

See full description
Specifications for DCE090ZX1 Brushless LXT Power Cutter 36V (2 x 18V) Bare Unit MAKDCE090ZX1
  • Battery Supplied
    Bare Unit
  • Voltage
    36V
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome