DHP453Z LXT Combi Drill 18V Bare Unit

Order Code: ZT4796663S

£89.99 Inc VAT (20%)


Description

The Makita DHP453 LXT Combi Drill has a single sleeve keyless drill chuck for easy bit installation/removal. The combi drill has compact, lightweight design with high comfort grips for easy handling. The 2-speed gearbox features metal gears for increased durability and long service life. It offers easy control, even in difficult applications thanks to its conveniently located push-button for forward and reverse. Comes as a Bare Unit, No battery or charger supplied. Specifications: No Load Speed: 0-400/0-1, 300/min.Impact Rate: 0-6, 000/0-19, 500/bpm.Max. Torque: 42Nm, Settings: 16 Drill.Capacity: Masonry 13mm, Steel 13mm, Wood 36mm.Weight: 1.7kg.

See full description
Specifications for DHP453Z LXT Combi Drill 18V Bare Unit
  • Power Source
    Cordless 18V
  • No Load Speed
    0-400/0-1, 300rpm
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    42Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome