DHP482 LXT Combi Drill

DHP482 LXT Combi Drill


Select
£123.99 Inc VAT (20%)


See all variants from £123.99

Description

The Makita DHP482 LXT Combi Drill features an all-metal gear construction for high transmission durability. Its variable 2-speed, reversible motor features extreme protection technology (XPT), so it is protected from dust, debris and liquids, providing optimal performance in extreme conditions. It also features twin LED job lights with pre-glow and after-glow functions. Ideal for the professional or DIY enthusiast. Specifications Chuck 13mm Keyless. No Load Speed 0-600/0-1,900/min. Impact Rate 0-9,000/0-28,500/bpm. Max. Torque 62Nm, Settings 21 + Drill. Capacity Concrete 13mm, Metal 13mm, Wood 38mm. Screw Capacity Machine Screw 6mm, Wood Screw 10 x 90mm.

Feature Attributes

Voltage:
18 V
Steel Drilling Capacity:
13 mm
Chuck Type:
Keyless
Power Source:
Cordless 18V
Battery Supplied:
Bare Unit
Product Type:
Combi Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome