DHP482JX14 50th Anniversary LXT Combi Drill 18V 2 x 5.0Ah Li-ion

DHP482JX14 50th Anniversary LXT Combi Drill 18V 2 x 5.0Ah Li-ion

Order Code: ZT3949501S

£539.99 Inc VAT (20%)


Description

DHP482JX14 50th Anniversary LXT Combi Drill 18V 2 x 5.0Ah Li-ion
The Makita DHP482JX14 50th Anniversary LXT Combi Drill is a compact and precise power tool for the professional or DIY enthusiast. It features an all-metal gear construction for extra high transmission durability, as well as an electric brake and variable speed control trigger. Extremely comfortable to use, with a soft grip handle and lightweight design.
For optimal performance in extreme conditions, it features a variable 2-speed reversible motor with extreme protection technology (XPT) giving maximum protection against dust, debris and liquids.
The improved ergonomic, soft rubber grip design for vibration absorption and comfortable operation, features a re-contoured rear grip portion and ribbed grip for improved hold.
It also has a twin LED job light with pre-glow and after-glow functions.

Supplied with: 2 x 5.0Ah Li-ion Batteries, 1 x Belt Clip, 1 x 21 Piece Screw Bit Set in a Battery Shaped Case, 1 x DC18RC Fast Charger and 1 x MAKPAC Type 2 Case.

Specifications:

Chuck: 13mm Keyless.
No Load Speed: 0-600/0-1, 900/min.
Impact Rate: 0-9, 000/0-28, 500/bpm.
Max. Torque: 62Nm, Settings: 21 + Drill.
Capacity: Concrete 13mm, Metal 13mm, Wood 38mm.
Screw Capacity: Machine 6mm, Wood 10 x 90mm.

Technical Specs
Chuck: 13mm Keyless
No Load Speed: 0-600/0-1, 900/min.
Impact Rate: 0-9, 000/0-28, 500/bpm
Max. Torque: 62Nm, Settings: 21 + Drill
Capacity: Concrete 13mm, Metal 13mm, Wood 38mm
Screw Capacity: Machine 6mm, Wood 10 x 90mm

See full description
Specifications for DHP482JX14 50th Anniversary LXT Combi Drill 18V 2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • No Load Speed
    0-600/0-1, 900rpm
  • Maximum Torque
    62Nm
  • Battery Supplied
    2 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome