DHP484RTJ 18V LXT Brushless 2-Speed Combi Drill Body Only Version - No Batteries or Charger Supplied

DHP484RTJ 18V LXT Brushless 2-Speed Combi Drill Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1254394X

£139.99 Inc VAT (20%)


Description

Tool Features:

• Brushless BLDC motor specially designed to provide, above all, more work amount on a single full battery charge.

• Forward/reverse rotation.

• Single sleeve keyless chuck allows for easy bit installation/removal by one hand.

• Electric brake.

• Twin LED job light with afterglow.

• 2 mechanical gears.

• Battery fuel gauge - 3 lights on = more than 50% battery capacity, 2 lights on = 20 to 50% capacity, 1 light on = less than 20% full battery capacity.

• Variable speed control by trigger.

• Best possible ergonomic handle for drill-driver applications.

• Compact overall length of 205mm.

• XPT - Extreme Protection Technology

See full description
Specifications for DHP484RTJ 18V LXT Brushless 2-Speed Combi Drill Body Only Version - No Batteries or Charger Supplied
  • Battery Type
    Lithium-Ion
  • Chuck Type
    Keyless
  • Number of Batteries Supplied
    0
  • Maximum Hard Torque
    125Nm
  • Chuck Size
    13mm
  • Overall Length
    205mm
  • Masonry Drilling Capacity
    16mm
  • Maximum Soft Torque
    60Nm
  • No Load Speed
    Lo: 0 - 550rpm
    Hi: 0 - 2100rpm
  • Wood Drilling Capacity
    76mm
  • Number of Torque Settings
    21+Drill
  • Blows per Minute
    Lo: 0 - 8250
    Hi: 0 - 31500
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    DHP484Z
  • Steel Drilling Capacity
    13mm
  • Voltage
    18V
  • Model Number
    DHP484
  • Weight
    1.6 (with 1.5/2Ah batteries); 1.8 (with 3/4/5Ah batteries)kg
  • Series
    DHP484Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome