DMP180z 18V LXT Inflator (Body Only)

Order Code: ZT2601125S

£79.99 Inc VAT (20%)


Description

Makita DMP180Z LXT 18V Inflator (Body Only) The Makita DMP180Z Inflator is ideal for trade professionals as well as DIY use, due to the sheer power, durability and great quality this is made with. It features a digital pressure gauge to make reading the pressure much easier. Features: Digital pressure gauge High stability on the ground Auto-stop function at pre-set target pressure LED job light In-built storage for different valve adaptors Main switch is equipped with Auto-off function to prevent accidental start-up during transportation Protection from over-heating: Thermostat is activated to protect the machine when the pump temperature increases Suitable for inflating bicycle and vehicle tyres, sports balls and inflatable leisure equipment Comes With: Sport ball needle adaptor Tapered adaptor English valve adaptor American valve adaptor French valve adaptor Specification: Air Discharge Amount: 12 litres/min Max Air Pressure: 830 kPa Battery Type: Lithium-ion Voltage: 18V Net weight: 1.4 - 1.7 kg

See full description
Specifications for DMP180z 18V LXT Inflator (Body Only)
  • Voltage
    18V
  • Product Type
    Inflator
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome