DV18DBXLJ4Z Combi Drill 18V Body Only

DV18DBXLJ4Z Combi Drill 18V Body Only

Order Code: ZT1254395X

£219.99 Inc VAT (20%)

Currently unavailable

Description

Features:

- 18V Combi drill with brushless motor technology
- Reactive Force Control (RFC) safety feature
- High performance Röhm chuck with spindle lock
- 22 stage torque setting
- Robust aluminium gear case
- Low battery indicator
- Built-in LED work light

See full description
Specifications for DV18DBXLJ4Z Combi Drill 18V Body Only
  • No Load Speed
    Hi: 0 - 2,100rpm
    Lo: 0 - 500rpm
  • Overall Length
    204mm
  • Model Number
    DV18DBXLJ4Z
  • Battery Capacity
    5.0A·h
  • Number of Torque Settings
    22
  • Maximum Hard Torque
    136Nm
  • MFR Part No.
    DV18DBXLJ4Z
  • Masonry Drilling Capacity
    16mm
  • Blows per Minute
    0-31,500
  • Battery Type
    Lithium-Ion
  • Steel Drilling Capacity
    13mm
  • Weight
    2.5kg
  • Wood Drilling Capacity
    76mm
  • Series
    DV18DBXLJ4Z
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Chuck Size
    13mm
  • Chuck Type
    Keyless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome