0
1
2

GSB 12V-15 Cordless Combi Drill, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1034421P

£99.99 Inc VAT (20%)


Description

The Bosch 12V Drill Driver offers outstanding power-to-size ratio with 30 Nm of torque and speeds up to 1,300 rpm, making it ideal for tight spaces and overhead tasks. Its compact design enhances handling, while the impact drilling function provides versatility for various materials. The drill features electronic cell protection to prevent battery overload, overheating, and deep discharge, ensuring durability and long tool life. The ergonomic design and lightweight build ensure comfort during extended use. With its efficient power delivery and safety features, this drill driver is perfect for both professionals and DIY enthusiasts.

Features and Benefits
• 2-speed planetary gearbox for precise screwdriving and efficient drilling
• 1.0-10.0mm chuck for secure bit changes and versatility
• 12V for powerful performance in a compact design
• Ensures optimal work results by adjusting speed for specific materials
• Soft grip design enhances user comfort and control during extended use

See full description
Specifications for GSB 12V-15 Cordless Combi Drill, Body Only Version - No Batteries or Charger Supplied
  • Voltage
    12V
  • Maximum Hard Torque
    30Nm
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushed
  • Chuck Type
    Keyless
  • Steel Drilling Capacity
    10mm
  • Masonry Drilling Capacity
    10mm
  • Maximum Soft Torque
    15Nm
  • Weight
    1kg
  • Chuck Size
    10mm
  • No Load Speed
    2nd Gear 0 - 1,300rpm
    1st Gear 0 - 380rpm
  • Blows per Minute
    19,500
  • Wood Drilling Capacity
    19mm
  • MFR Part No.
    06019B6901
  • Number of Torque Settings
    20+1
  • Overall Length
    187mm
  • Model Number
    GSB 10.8-2-LI
  • Series
    GSB 10.8-2-LI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome