GSB 18V-150 2X 8.0AH GAL 1880 L-Boxx Biturbo Brushless 18V Combi

GSB 18V-150 2X 8.0AH GAL 1880 L-Boxx Biturbo Brushless 18V Combi

Order Code: ZT2531690SCopy

£759.99 Inc VAT (20%)


Description

The Bosch GSB 18V-150 C combi drill excels in heavy-duty tasks with its BITURBO brushless motor, delivering up to 1800W of corded power for superior performance. It features a keyless metal chuck (1.5 - 13mm) for quick bit changes, and its advanced Electronic Angle Detection provides precise guidance for working at specific angles. With 150 Nm of torque, it handles tough materials effortlessly. Built for durability, it includes a robust metal gearbox and ergonomic design for comfortable handling. Safety is ensured with advanced electronic systems protecting the tool and user. Ideal for demanding applications, this drill offers exceptional power and control.

Features and Benefits
• NEW BITURBO brushless motor delivers up to 1800 watts of corded power and 150 Nm of torque, ensuring fast, effortless performance in heavy-duty applications
• Robust design features a metal chuck and gearbox, providing durability for the toughest tasks
• NEW Electronic Angle Detection allows precise drilling and screwdriving at preset 45° and 60° angles or custom angles via the Bosch Toolbox app
• Kickback Control automatically shuts down the tool in binding conditions to enhance safety
• Electronic Motor Protection prevents overload, overheating, and blockages for extended motor life
• Bluetooth connectivity (module not included) enables smart features via the Bosch Toolbox app, including tool settings adjustment, notifications, usage tracking, and location finding

See full description
Specifications for GSB 18V-150 2X 8.0AH GAL 1880 L-Boxx Biturbo Brushless 18V Combi
  • MFR Part No.
    06019J5172
  • Series
    GSB 18V-150
  • Brushed or Brushless
    Brushless
  • Chuck Type
    Keyless
  • Battery Capacity
    8.0A·h
  • Maximum Hard Torque
    100Nm
  • Blows per Minute
    30000
  • Maximum Soft Torque
    84Nm
  • Chuck Size
    13mm
  • Battery Type
    Lithium-Ion
  • Number of Torque Settings
    25+2
  • No Load Speed
    2200rpm
  • Voltage
    18V
  • Model Number
    GSB 18V-150
  • Number of Batteries Supplied
    2
  • Noise / Vibration Information
    2.5m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome