GSB 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Combi

Order Code: ZT2531670S

£319.99 Inc VAT (20%)


Description

The Bosch Professional Impact Drill Driver delivers exceptional power with a 150 Nm maximum torque and brushless motor, ideal for heavy-duty drilling and screwdriving tasks. It features a keyless metal chuck (1.5 - 13mm) and ProCORE18V batteries for extended runtime and efficiency. The tool ensures precise control with Electronic Angle Detection and switchable Kickback Control for enhanced safety. Built with a metal gearbox, it offers durability and robustness for demanding applications. Designed for user comfort, it combines powerful performance with reliable construction, making it suitable for a wide range of applications.

Features and Benefits
• 150/84 Nm Torque delivers high power for demanding drilling and driving tasks
• Keyless Metal Chuck (1.5 - 13mm) ensures quick and easy bit changes with a secure grip
• Brushless Motor provides longer motor life, extended runtime, and increased power

See full description
Specifications for GSB 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Combi
  • Series
    GSB 18V-150
  • MFR Part No.
    06019J5101
  • Voltage
    18V
  • Maximum Hard Torque
    100Nm
  • Blows per Minute
    30000
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Number of Torque Settings
    25+2
  • Chuck Type
    Keyless
  • Maximum Soft Torque
    84Nm
  • No Load Speed
    2200rpm
  • Chuck Size
    13mm
  • Model Number
    GSB 18V-150