M12 Fuel 6 in 1 Percussion Drill, 2 x 6.0AH Batteries
0
1
2
3
4
5
6

M12 Fuel 6 in 1 Percussion Drill, 2 x 6.0AH Batteries

Order Code: ZT1263102X

£369.99 Inc VAT (20%)


Description

The M12™ Subcompact Interchangeable Head Drilling Machine is a high-performance, versatile 6-in-1 percussion drill with a removable chuck system and three interchangeable heads for diverse applications. Featuring a brushless POWERSTATE™ motor, advanced REDLINK PLUS™ overload protection and a durable metal gearbox, it ensures exceptional quality, safety and reliability. With REDLITHIUM™ battery technology for extended runtime and a flexible battery system, this compact tool delivers powerful performance in any workspace.

Features and Benefits
• Brushless POWERSTATE™ motor delivers torque up to 44 Nm for robust performance
• 6-in-1 design with interchangeable drill heads for unmatched versatility
• REDLINK PLUS™ intelligence system protects against overload for tool and battery safety
• REDLITHIUM™ battery ensures longer runtime and enhanced performance
• Full-metal planetary gearbox for exceptional durability and longevity
• Quick-release 13mm chuck and multiple bit holders for flexible applications
• Compact design reduces drill length to 138 mm for tight spaces
• Built-in LED light improves visibility in low-light conditions
• Compatible with all MILWAUKEE® M12™ batteries for added convenience

See full description
Specifications for M12 Fuel 6 in 1 Percussion Drill, 2 x 6.0AH Batteries
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushless
  • Wood Drilling Capacity
    35mm
  • Maximum Hard Torque
    44Nm
  • Masonry Drilling Capacity
    13mm
  • Model Number
    M12FPDXKIT-602X
  • Battery Type
    Lithium-Ion
  • Battery Capacity
    6.0A·h
  • No Load Speed
    0 - 450rpm
    0 - 1700rpm
  • Blows per Minute
    0 - 25550
  • Chuck Type
    Keyless
  • Maximum Soft Torque
    44Nm
  • MFR Part No.
    4933464189
  • Chuck Size
    13mm
  • Steel Drilling Capacity
    13mm
  • Weight
    1.5kg
  • Voltage
    12V
  • Series
    M12
  • Noise / Vibration Information
    0.86 - 122 m/s2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome