M12BPD-202C M12 SUB Compact Percussion Drill 2X2.0AH Li-ion Batts

Order Code: ZT1027184X

£183.99 Inc VAT (20%)


Description

High performance sub compact percussion drill measures 190 mm in length making it ideal for working within confined spaces.
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability.
10mm metal chuck for quick bit changes and bit retention
Optimised handle for better control and improved grip
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies
Flexible battery system: works with all Milwaukee® M12™ batteries

See full description
Specifications for M12BPD-202C M12 SUB Compact Percussion Drill 2X2.0AH Li-ion Batts
  • Steel Drilling Capacity
    10mm
  • Battery Type
    Lithium-ion
  • Maximum Hard Torque
    30Nm
  • Model Number
    M12BPD-202C
  • Chuck Type
    Keyless
  • Masonry Drilling Capacity
    10mm
  • No Load Speed
    0 - 1500rpm
  • Overall Length
    190mm
  • Voltage
    12V
  • Blows per Minute
    0 - 22500
  • Chuck Size
    10mm
  • Brushed or Brushless
    Brushed
  • Weight
    1.2kg
  • Battery Capacity
    2.0A·h
  • MFR Part No.
    4933443889
  • Wood Drilling Capacity
    22mm
  • Number of Batteries Supplied
    2
  • Series
    M12
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome