M18BLPD2-502X M18 Compact Brushless Combi Drill with 2 x 5.0AH Batteries, Charger and Case
0
1
2
3
4

M18BLPD2-502X M18 Compact Brushless Combi Drill with 2 x 5.0AH Batteries, Charger and Case

Order Code: ZT1380098X

£409.99 Inc VAT (20%)


Description

The MILWAUKEE® M18™ Brushless Drill Driver delivers 40% more torque than previous models, with up to 82 Nm for powerful drilling and fastening. Its compact 180 mm design offers excellent control in tight spaces, making it ideal for overhead work. The heavy-duty 13 mm metal chuck ensures quick bit changes and superior retention. Enhanced with an onboard fuel gauge, LED light, and a reversible belt clip for convenience, it's built for durability with a brushless motor, REDLITHIUM™ battery pack, and REDLINK™ electronics, providing reliable performance and protection across all MILWAUKEE® M18™ batteries.

Features and Benefits
• Compact and Lightweight only 180 mm in length for easy handling and access to tight spaces
• Powerful Performance, 85 Nm of torque with a brushless motor that is up to 50% more efficient and provides up to 2x longer life
• Versatile Battery System, compatible with all Milwaukee® M18™ batteries, ensuring flexibility and convenience
• Heavy-duty all-metal gear case and advanced 13 mm metal chuck for quick bit changes and improved bit retention

See full description
Specifications for M18BLPD2-502X M18 Compact Brushless Combi Drill with 2 x 5.0AH Batteries, Charger and Case
  • Wood Drilling Capacity
    76mm
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Chuck Type
    Keyless
  • Chuck Size
    13mm
  • Blows per Minute
    0 - 28500
  • Overall Length
    180mm
  • Battery Type
    Lithium-Ion
  • Model Number
    M18BLPD2-502X
  • Masonry Drilling Capacity
    16mm
  • Number of Batteries Supplied
    2
  • Maximum Hard Torque
    85Nm
  • Number of Torque Settings
    13
  • No Load Speed
    Hi: 0 - 1800rpm
    Lo: 0 - 550rpm
  • Steel Drilling Capacity
    13mm
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    4933464518
  • Series
    M18
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome