Tool Kit with Cordless Drill 101 Piece
0
1

Tool Kit with Cordless Drill 101 Piece

Order Code: ZT1426513S

£149.99 Inc VAT (20%)


Description

Comprehensive tool kit containing cordless 18V drill with battery and charger. Kit also includes screwdrivers, pliers, wire stripper/cutter, claw hammer, hacksaw, measuring tape, utility knife, hex keys, sockets, PVC tape, spirit level, torch, masonry and wood drill bits, digital voltage tester, bits, screws and accessories. Tools feature soft grip handles for comfort and control. Supplied in storage case.;Contents: 18V Cordless Drill, 150mm Long Nose Pliers, 150mm Wire Stripper, 12oz Claw Hammer, 1/4"Sq Drive Sockets; 5, 6, 7, 8, 9, 10, 11, 12, 13mm, Hex Keys; 1.5, 2, 2.5, 3, 3.5, 4, 5, 6mm, Measuring Tape 3M, Knife, Hand Saw, PVC Electrical Tape, 1/4"Hex Bits; Slotted - 4, 5, 6mm, Phillips - #1, #2, Pozi - #1, #2, TRX-Star - T15, T20, Screwdrivers; Slotted - 6 x 100mm, Phillips - #2 x 100mm, Precision Screwdrivers; Slotted - 3 x 75mm, Phillips - #0 x 75mm, Digital Voltage Tester, Bit Driver, 50mm Bit Holder, 50mm Socket Adaptor, 48 Assorted Screws, Spirit Level, HSS Drill Bits; 4, 5, 6mm, Masonry Drill Bits; 4, 5.5, 6mm, Mini Torch.;

See full description
Specifications for Tool Kit with Cordless Drill 101 Piece
  • MFR Part No.
    S01224
  • Weight
    5.36kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome